Buy more than* S$200* and get FREE SHIPPING

  • Counter sink 6 pair set
  • Counter sink 6 pair set
  • Counter sink 6 pair set

Counter sink 6 pair set No.6277TG Set

by ILIX
4.50 (2)
Item.#
07658935
Mfr.#
No.6277TG Set
Package Qty.
1Set(6PC)
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Case Dimension (mm)
Vertical side 155x 111x high 35
Surface Processing
Titanium nitride coating (TiN coating)
Set Details
Blade diameter (phimm) 6.3: chamfer diameter (phimm) 2 to 5, (phimm) 5 blade diameter (mm) 45, Shank Diameter overall length (phimm) 8.3: total length chamfer diameter (phimm) 2.5 to 7, (mm) chamfer diameter (phimm) 3 to 9, (phimm) 6 blade diameter (mm) 5
Number of Blades
3
Material
HSS (high speed steel) HSS
Application
Further countersink, chamfer and deburring.
Set Contents
6.3, 8.3, 10.4, 12.4, 16.5, x1 this 20.5x each one manually handle: (phimm) blade diameter
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfer of hole
4
From Japan
On 2010-01-20 10:45:03
Although there is no problem as a counter sink, since the attached handle is for the sink of the thickest shank, since the sink fixation method is a single female screw, the center shifts in the thin shank sink, and it is difficult to use because it is not fixed enough.
This review is about item#05736175.
Chamfering processing of SUS. It is used for chamfering of SS.
5
From Japan
On 2010-01-20 09:06:43
Although I spend a considerable amount of time since I bought it. There is only high and things are pretty good! It is very excellent in cutting ability, and it is also possible to chamfer from a small hole of a sten to a large hole GOOD
This review is about item#05736175.