Buy more than* S$200* and get FREE SHIPPING

  • Thermal Recording Paper For Fax

Thermal Recording Paper For Fax -

4.56 (97)
Item.#
07659181
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
about 53
Size
B4
Core Diameter (mm)
about 25.4 (1 inch)
Sensitivity
High sensitivity
Width (mm)
257
Length (m)
100
Customer Reviews
5 star 74
4 star 11
3 star 7
2 star 2
1 star 3
Review Rating: 4.56
97 Customer Reviews
The reviews are automatic translation.
As an office FAX paper
4
From Japan
On 2017-05-28 10:20:12
It is cheap and saved. I would like to continue using it.
This review is about item#7659181.
For daily work
5
From Japan
On 2017-04-23 07:42:58
It is very worth it. Recently it is getting lost from the shop front, and it is troubled if it is necessary.
This review is about item#07659181.
Fax paper
1
From Japan
On 2017-01-05 16:34:48
Recently I'm humid while putting in the spare, the character of the heat becomes thin. Even if I put it in the same place before, it did not happen.
This review is about item#7659181.
Recording paper exchange
1
From Japan
On 2016-12-27 13:15:09
There was a size of 257 mm, but it seemed to be slightly larger in size and could not be installed in the machine. Although review was good, we purchased several, but it is very disappointing because we can not install.
This review is about item#7659181.
For office fax
5
From Japan
On 2016-11-17 14:50:52
With this length this amount has a sense of affinity. No problem with paper quality
This review is about item#7659181.
It is useful because it reduces the number of paper changes for fax reception.
5
From Japan
On 2016-09-29 16:49:01
I am very satisfied. It is regrettable to be an alternative product.
This review is about item#7659181.
When fax is received
5
From Japan
On 2016-06-23 21:43:31
It does not change from any other product. Very COSPA is good. When there is discount, I repeat many times.
This review is about item#87095757.
At work
3
From Japan
On 2016-04-15 16:32:07
Especially it can be used without problems.
This review is about item#87095757.
Confirming orders and drawings from customers
5
From Japan
On 2016-03-07 11:10:06
The paper is firmer than what I used to use. When writing letters with magic, ink does not bleed.
This review is about item#07659181.
Print out FAX
5
From Japan
On 2016-03-02 14:48:05
It is as long as 100 m, and has less trouble of exchange. Because it uses old fax machines, it is convenient because it can be easily obtained.
This review is about item#07659181.