Buy more than* S$200* and get FREE SHIPPING

  • Power Tool

Power Tool UT5V

5.00 (1)
Item.#
07659312
Mfr.#
UT5V
Package Qty.
1PC
Ship pack of
1
386.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Source (single phase/V)
100
Attachment Chuck
Screw (3/8 "over 24) chuck 6.5TL
Revolution (min-1[r.p.m])
Neji-tate: 0 over 380 return: 0 over 870
Current (A)
2.2
Accessories
Chuck handle / side handle
Cord Length (m)
2.5 (2-core)
Dimensions (Width W x Height H) (mm)
285x175
Power Consumption (W)
210
Weight (kg)
1.8
Maximum Processing Capacity
Tapping: steel 3-1 5mm, aluminum 3-1 6mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to tap the work of the large ones of the frame or the like
5
From Japan
On 2015-10-15 09:03:41
Rotate it is built is late tap smoothly
This review is about item#07659321.