Buy more than* S$200* and get FREE SHIPPING

  • Power Tool

Power Tool UT8V

5.00 (1)
Item.#
07659321
Mfr.#
UT8V
Package Qty.
1PC
Ship pack of
1
437.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Source (single phase/V)
100
Accessories
Chuck handle side handle
Dimensions (Width W x Height H) (mm)
410x142
Power Consumption (W)
285
Weight (kg)
2.7
Description
With feedback function with the tenacity in the low-speed range
Cord Length (m)
2.5 (2-core)
Attachment Chuck
Taper (No.2 Short Jacobs pa) chuck 10EL
Revolution (min-1[r.p.m])
Neji-tate: 60 - 330 return: 120-660
Current (A)
3
Specification
Double insulation continuously variable transmission Back and forth rotation Resin body
Maximum Processing Capacity
Tapping: 3 - 8mm steel, 3 - 10mm gunmetal cast iron, aluminum 3 - 10mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to tap the work of the large ones of the frame or the like
5
From Japan
On 2015-10-15 09:03:41
Rotate it is built is late tap smoothly
This review is about item#07659321.