Buy more than* S$200* and get FREE SHIPPING

  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type
  • Tetronic Blue Sling III E, Both Side Eye Type

Tetronic Blue Sling III E, Both Side Eye Type -

4.68 (19)
Item.#
07659346
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Color
Blue
Impeller Eye Length (mm)
220
Width (mm)
35
Breaking Load (kN)
7.5
Purpose
Metal products Machinery, machinery parts Concrete products, stone Wood products, paper products plastic products Automotive products Various construction Various tasks
Sewing Part Length (mm)
Main: 200, Vice: 100
Maximum Working Load (t)
1.25
Material
Polyester
Caution
With articles that had corners, please use reinforced padding
Design
One in the center is orange line
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
For internal work
3
From Japan
On 2017-11-27 13:15:55
I will purchase it with repeat. As it is related to safety as well, trusted manufacturer products are good.
This review is about item#3402646.
Assembling automobile parts
5
From Japan
On 2017-09-16 14:04:24
35 mm wide very conveniently, I climb every day. I'm really thankful to you.
This review is about item#5624053.
It is mainly used for moving the bundle of sheet piles during rooting.
5
From Japan
On 2017-02-15 18:13:56
It can be used with confidence by making it solid. The previous one is handy because it was a thing that can not be said to be a very good one with a short width. I think I will purchase again as it becomes obsolete.
This review is about item#3402725.
Young weight of concrete products
5
From Japan
On 2017-01-23 13:40:07
It seems to be a brand item, it is strong. I have tried variously from the mono brand, but it is ◎.
This review is about item#3402612.
It was used for hanging water pipe.
4
From Japan
On 2016-07-27 09:16:44
It is a soft and user-friendly product.
This review is about item#03402743.
DIY
4
From Japan
On 2015-12-22 02:41:53
I rarely use it because it is not used for business, but I am afraid that this hand is not something good. This sling looks nice.
This review is about item#03402463.
For testing instrument storage
4
From Japan
On 2015-12-03 14:48:48
no problem
This review is about item#03402691.
Lifting movement of machine tools and others
5
From Japan
On 2015-08-24 18:15:57
You can also use sewing securely on heavy objects with confidence.
This review is about item#03402533.
Iron balls of iron
5
From Japan
On 2015-06-04 17:11:15
Soft and easy to use
This review is about item#03402481.
Loading of wood and steel
5
From Japan
On 2015-05-05 02:00:10
I feel a little hard, but I am satisfied because there is more water repellency than a normal sling.
This review is about item#02272822.