Buy more than* S$200* and get FREE SHIPPING

  • Construction Jack
  • Construction Jack
  • Construction Jack

Construction Jack 38

5.00 (1)
Item.#
07659355
Mfr.#
38
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Proof Strength (t)
2.5
Height (mm)
245
TRUSCO Part Number
399-0010
Top of the Head (mm)
80
Working Length (mm)
110
Weight (kg)
5.7
Platform Angle (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the work of attaching reinforcement pillars as the beams have come down
5
From Japan
On 2016-04-02 12:46:16
It was very sturdy and could be used without problems.
This review is about item#07659373.