|
Construction Jack 44
(1)
- Item.#
- 07659364
- Mfr.#
- 44
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Platform Angle (mm)
- 170
- Proof Strength (t)
- 3
- Height (mm)
- 270
- Top of the Head (mm)
- 85
- Working Length (mm)
- 115
- Weight (kg)
- 6.9
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used in the work of attaching reinforcement pillars as the beams have come down
From Japan
On 2016-04-02 12:46:16
It was very sturdy and could be used without problems.
Customers Who Bought This Item Also Bought