Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Construction Jack
  • Construction Jack
  • Construction Jack

Construction Jack 50

5.00 (1)
Item.#
07659373
Mfr.#
50
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Platform Angle (mm)
185
Proof Strength (t)
4
Height (mm)
280
TRUSCO Part Number
399-0028
Top of the Head (mm)
90
Working Length (mm)
125
Weight (kg)
8.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the work of attaching the reinforcement pillar because the beam has been lowered
5
From Japan
On 2016-04-02 12:46:16
It could be used without very sturdy and problem.
This review is about item#07659373.