Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Construction Jack
  • Construction Jack
  • Construction Jack

Construction Jack 55

5.00 (1)
Item.#
07659382
Mfr.#
55
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Platform Angle (mm)
190
Proof Strength (t)
4.5
Height (mm)
285
Top of the Head (mm)
100
Working Length (mm)
130
Weight (kg)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the work of attaching reinforcement pillars as the beams have come down
5
From Japan
On 2016-04-02 12:46:16
It was very sturdy and could be used without problems.
This review is about item#07659373.