Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Construction Jack
  • Construction Jack
  • Construction Jack

Construction Jack 60

5.00 (1)
Item.#
07659391
Mfr.#
60
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
320
TRUSCO Part Number
399-0036
Top of the Head (mm)
110
Working Length (mm)
135
Weight (kg)
12.8
Platform Angle (mm)
205
Proof Strength (t)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the work of attaching reinforcement pillars as the beams have come down
5
From Japan
On 2016-04-02 12:46:16
It was very sturdy and could be used without problems.
This review is about item#07659373.