Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Wire 7X7
  • Stainless Steel Wire 7X7
  • Stainless Steel Wire 7X7

Stainless Steel Wire 7X7 1.0mm

4.50 (4)
Item.#
07659407
Mfr.#
1.0mm
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because of its weak flexure, it is inappropriate for dynamic rope and lifting equipment.
Wire Length (m)
200
Wire Diameter (phi mm)
1.0
Cutting Load (kN [tf])
0.735[0.075]
Composition
7x7
Material
SUS304
Standard Mass (kg/m)
0.0042
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lighting fixture installation
5
From Japan
On 2017-10-11 11:48:13
It is easy to handle. It is still useful if there is a table to mount the drum.
This review is about item#7659434.
Repair of lighting electrical equipment
4
From Japan
On 2017-09-17 07:05:07
It is used for preventing falling of the LED lighting lamp. The feeling of use is good.
This review is about item#07659407.
Used to prevent falling off of speaker ceiling mounted on site
5
From Japan
On 2015-11-01 13:56:08
It is cheaper than the ones on the market, it is easy to obtain long items, thank you
This review is about item#07659434.
Replacement for school stage curtain suspension source renovation
4
From Japan
On 2015-07-31 16:30:17
It does not change from ordinary goods, there is no special improvement good without another improvement point.
This review is about item#07659434.