Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire 7X7
  • Stainless Steel Wire 7X7
  • Stainless Steel Wire 7X7

Stainless Steel Wire 7X7 1.5mm

4.50 (2)
Item.#
07659425
Mfr.#
1.5mm
Package Qty.
1Roll
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because of its weak flexure, it is inappropriate for dynamic rope and lifting equipment.
Wire Length (m)
200
Cutting Load (kN [tf])
1.62[0.165]
Standard Mass (kg/m)
0.0095
Composition
7x7
Material
SUS304
Wire Diameter (phi mm)
1.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to prevent falling off of speaker ceiling mounted on site
5
From Japan
On 2015-11-01 13:56:08
It is cheaper than the ones on the market, it is easy to obtain long items, thank you
This review is about item#07659434.
Replacement for school stage curtain suspension source renovation
4
From Japan
On 2015-07-31 16:30:17
It does not change from ordinary goods, there is no special improvement good without another improvement point.
This review is about item#07659434.