Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire 7X7
  • Stainless Steel Wire 7X7
  • Stainless Steel Wire 7X7

Stainless Steel Wire 7X7 3.0mm

4.50 (2)
Item.#
07659452
Mfr.#
3.0mm
Package Qty.
1Roll
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Caution
Because of its weak flexure, it is inappropriate for dynamic rope and lifting equipment.
Wire Length (m)
200
Standard Mass (kg/m)
0.0038
Wire Diameter (phi mm)
3
Composition
7x7
Material
SUS304
Cutting Load (kN [tf])
6.37[0.65]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use the drop-off prevention of speakers ceiling mounting in the field
5
From Japan
On 2015-11-01 13:56:08
Cheaper than the commercial ones, The long object is easily available, thankfully
This review is about item#07659434.
Replacement for the school stage curtain hanging original renovation
4
From Japan
On 2015-07-31 16:30:17
Usually, you do not change the goods, it does not have any special good place without separately improvements.
This review is about item#07659434.