Buy more than* S$200* and get FREE SHIPPING

  • Carrier Bags

Carrier Bags TB-004

5.00 (2)
Item.#
07659477
Mfr.#
TB-004
Package Qty.
1Pack(10Sheet)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Original Fabric
PP14x13/1400D
Body Dimensions (Width x Depth x Height) (mm)
860x860x1200
Caution
Can't be reused because it is a one way bag UV coatings 0.3 per cent or more contaminated..
Color
Beige
Weight (kg)
2.0
Purpose
River improvement, construction, civil engineering, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During transportation work
5
From Japan
On 2015-11-16 08:45:05
I am using it without problems since it is tough.
This review is about item#07659461.
Put in a mineral pot, put plastic bag for disposal
5
From Japan
On 2013-07-29 13:33:21
It is easier to manage because it is made compact at the time of arrival. Also, it is very strong.
This review is about item#07659477.