Buy more than* S$200* and get FREE SHIPPING

  • Miscellaneous Chain

Miscellaneous Chain 4

5.00 (5)
Package Qty.
Ship pack of
81.99 SGD
In stock
Now we ship to...
...see all
Item Feature
As this is upset welding, it's unsuitable for hoisting accessory
Surface Processing
Electric plating
Chain Diameter (phi mm)
About 4
Chain Length (m)
Inner Diameter (phi x Hmm)
30x7 (reference value)
Weight (kg/m)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Weight of insect net
From Japan
On 2016-09-29 18:37:16
It is useful regardless of the weight
This review is about item#7659513.
Chain at the entrance of the garden, until now plastic
From Japan
On 2015-08-15 17:04:33
Very well. Inexpensive. Because it is used for 10 meters, it can not be helped but it hangs down. It took a goldsaw saw to cut, so it was serious. It is overwhelmingly cheaper than DIY.
This review is about item#07659495.
As a weight
From Japan
On 2013-05-29 19:19:11
Although the chains are tangled together and it has become the wisdom ring state, it was cut and used, but I think that it is a good product for the price.
This review is about item#07659495.
Closure of company site doorway
From Japan
On 2012-09-15 14:53:37
I thought that it would be heavy and difficult to handle if it was 5 mm, but I made it 4 mm thick but it was a necessary and sufficient thickness. I think that it was cheaper than the home center, but selling over there, this is 30 m 1 volume selling so if you do not need that length, you will have to buy a home center after all. It is not so bad, so I do not know when to purchase it again.
This review is about item#07659495.
Holstein fence
From Japan
On 2011-06-23 17:49:16
I was looking for a 6 mm chain, but it was fine even with 5, 5 mm. Anyway, it was reasonable.
This review is about item#07659513.