Buy more than* S$200* and get FREE SHIPPING

  • Miscellaneous Chain

Miscellaneous Chain 5

5.00 (5)
Package Qty.
Ship pack of
129.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
As this is upset welding, it's unsuitable for hoisting accessory
Surface Processing
Electric plating
Chain Diameter (phi mm)
About 5
Chain Length (m)
Inner Diameter (phi x Hmm)
31x8 (reference value)
Weight (kg/m)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Weight of insect net
From Japan
On 2016-09-29 18:37:16
It is useful regardless of the weight
This review is about item#7659513.
Chain at the entrance of the garden, until now plastic
From Japan
On 2015-08-15 17:04:33
Very well. Inexpensive. Because it is used for 10 meters, it can not be helped but it hangs down. It took a goldsaw saw to cut, so it was serious. It is overwhelmingly cheaper than DIY.
This review is about item#07659495.
As a weight
From Japan
On 2013-05-29 19:19:11
Although the chains are tangled together and it has become the wisdom ring state, it was cut and used, but I think that it is a good product for the price.
This review is about item#07659495.
Closure of company site doorway
From Japan
On 2012-09-15 14:53:37
I thought that it would be heavy and difficult to handle if it was 5 mm, but I made it 4 mm thick but it was a necessary and sufficient thickness. I think that it was cheaper than the home center, but selling over there, this is 30 m 1 volume selling so if you do not need that length, you will have to buy a home center after all. It is not so bad, so I do not know when to purchase it again.
This review is about item#07659495.
Holstein fence
From Japan
On 2011-06-23 17:49:16
I was looking for a 6 mm chain, but it was fine even with 5, 5 mm. Anyway, it was reasonable.
This review is about item#07659513.