Buy more than* S$200* and get FREE SHIPPING

  • BELTON Abrasive Belt 10x330mm

BELTON Abrasive Belt 10x330mm 41397

4.25 (4)
Item.#
07659547
Mfr.#
41397
Package Qty.
1Box(50PC)
Ship pack of
1
75.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
10x330
Compatible
B-10N/EBS-10/BB-10/BB-10A
Grain Size
100
Compatible Models
B-10N/EBS-10/BB-10/BB-10A
Size
100x10
TRUSCO Part Number
209-8601
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Sheet metal polishing
4
From Japan
On 2016-06-22 18:47:23
Although it is good compared with other companies' products, since it is used frequently, it will be saved if there is more durability
This review is about item#07659522.
Bali work of metal parts
4
From Japan
On 2014-08-12 17:16:10
Previously, we were using other manufacturers, but we have cut the belt joint part weakly (especially in summer when it gets hot), but we have cut it for a while, but this product can be used as normal so far We are.
This review is about item#07659547.
Grinding and deburring of the thin part of the iron plate
5
From Japan
On 2014-03-16 07:32:48
Once I purchased and used the same size product as the monotarooid blunt, the adhesion of the part of the joint was weak and it was easy to peel off This product is easy to use without peeling until the very end.
This review is about item#07659531.
Chamfer after processing aluminum material
4
From Japan
On 2012-01-20 12:36:36
The grain size was a little rough. If you make the granularity finer than this, there is only # 400. I would like to increase the granularity during this time.
This review is about item#07659574.