Buy more than* S$200* and get FREE SHIPPING

  • BELTON Abrasive Belt 10x330mm

BELTON Abrasive Belt 10x330mm 41570

4.25 (4)
Item.#
07659565
Mfr.#
41570
Package Qty.
1Box(50PC)
Ship pack of
1
69.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
10x330
Compatible
B-10N/EBS-10/BB-10/BB-10A
Grain Size
180
Compatible Models
B-10N/EBS-10/BB-10/BB-10A
Size
180x10
TRUSCO Part Number
209-8661
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Sheet metal polishing
4
From Japan
On 2016-06-22 18:47:23
Rice cake in comparison with the third-party is the good, but it will be saved if there is a little more durable because you frequently use
This review is about item#07659522.
Baritori work of metal parts
4
From Japan
On 2014-08-12 17:16:10
Previously, had used a third-party, weak adhesion of the belt joint (summer in particular, a high temperature), but had been cut with a slight time of use, you can use this product is normally for now we have.
This review is about item#07659547.
Polishing and deburring of the narrow portion of the iron plate
5
From Japan
On 2014-03-16 07:32:48
I tried to once used to buy the product of the same size of Monotarou like Brandt, but was easy to come off weak adhesion of part of the connection This product is, until the end, easy to use without peeling.
This review is about item#07659531.
Chamfer after processing aluminum material
4
From Japan
On 2012-01-20 12:36:36
The grain size was a little rough. If you make the granularity finer than this, there is only # 400. I would like to increase the granularity during this time.
This review is about item#07659574.