Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • New Mortar Leveler Pro
  • New Mortar Leveler Pro
  • New Mortar Leveler Pro

New Mortar Leveler Pro -

5.00 (1)
Item.#
07659592
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
28.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
275x92x70
Height (mm)
70
Width (mm)
92
Weight (g)
228
Overall Length (mm)
270
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish of tension concrete
5
From Japan
On 2014-07-22 15:17:32
At a moderate grip ease, slipping condition is also good, it was easy to use.
This review is about item#40313682.