Buy more than* S$200* and get FREE SHIPPING

  • New Mortar Leveler Pro
  • New Mortar Leveler Pro
  • New Mortar Leveler Pro

New Mortar Leveler Pro -

5.00 (1)
Item.#
07659601
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
305x104x80
Height (mm)
80
Width (mm)
104
Weight (g)
246
Overall Length (mm)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing of upholstered concrete
5
From Japan
On 2014-07-22 15:17:32
With moderate gripping ease, sliding condition was good, it was easy to use.
This review is about item#40313682.