Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Finishing Leveling Trowel
  • Finishing Leveling Trowel
  • Finishing Leveling Trowel
  • Finishing Leveling Trowel

Finishing Leveling Trowel -

Item.#
07659617
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
120
Model
Corner
Dimensions (Width W x Depth D x Height H) (mm)
120x38x50
Height (mm)
50
Width (mm)
38
Weight (g)
64