Buy more than* S$200* and get FREE SHIPPING

  • Finishing Leveling Trowel
  • Finishing Leveling Trowel
  • Finishing Leveling Trowel

Finishing Leveling Trowel -

Item.#
07659626
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
120
Width (mm)
35
Weight (g)
62
Model
Finishing
Dimensions (Width W x Depth D x Height H) (mm)
120x35x50
Height (mm)
50