Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Finishing Leveling Trowel

Finishing Leveling Trowel -

Item.#
07659635
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
120
Height (mm)
60
Width (mm)
35
Weight (g)
68
Model
Round tip
Dimensions (Width W x Depth D x Height H) (mm)
120x35x60