Buy more than* S$200* and get FREE SHIPPING

  • Varnish Brush, "AZUSA"
  • Varnish Brush,
  • Varnish Brush,
  • Varnish Brush,

Varnish Brush, "AZUSA" 17508

2.40 (5)
Package Qty.
Ship pack of
4.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Hair Thickness (mm)
Bristle Color
White hair
Size (Number)
Thickness (mm)
Goat hair
Trim Length (mm)
Dimension (mm)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
When clear painting
From Japan
On 2016-05-24 15:15:32
Hair loss more Much waist is tolerable, thinking it is disposable
This review is about item#07659662.
Brush painting
From Japan
On 2015-04-17 15:00:30
Next time we have a slightly lower hair volume, NT-50 will be higher
This review is about item#07659671.
Housing painting
From Japan
On 2014-01-30 21:36:54
Even though weak weakness is good, hair loss is too bad.
This review is about item#07659671.
Plant-based oil paint with color
From Japan
On 2012-05-07 11:12:48
Good product can not be evaluated for this product to fluffy. First of all, hair comes out. Before using it for the first time, I think that every brush will predict some hair stripping, but I thought that this brush could be pulled lightly by hand, though I thought I pulled it out anyway, even though I pull it out anyway I can get out So leave behind. Do not go to the place where it will not come out, is it suitable for price? Although I gave up and used it for painting, the hair keeps coming out, the painting with colored something picks up the hair for hours and eats honestly, and it is unusable level for honest professional. I think that I am quite frustrated even by DIY. I tried a lot of brush so far, but it is the lowest level. I bought a couple of books but I thought about throwing away the rest just by using two. I can not recommend it, I think that it is a typical example of cheap and bad. It seems to be a tough comment, but at the workplace it is disposable and many people use brush, so also they themselves, but because they are painted cleanly at one time and then disposable in the sense of being new and clean again, even if it is cheap 1 The work of the times must be a neat brush.
This review is about item#07659696.
Painting work
From Japan
On 2009-06-13 14:46:53
It will be fine finish. Because it has a lot of hair, it can be painted with plenty of paint.
This review is about item#07659696.