Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Jis Slinging Wire, Rate Difference6X24 O/O
  • Jis Slinging Wire, Rate Difference6X24 O/O
  • Jis Slinging Wire, Rate Difference6X24 O/O
  • Jis Slinging Wire, Rate Difference6X24 O/O

Jis Slinging Wire, Rate Difference6X24 O/O 6mm x 2m

4.10 (10)
Item.#
07659723
Mfr.#
6mm x 2m
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
160
Rough Unit Mass (kg/m)
0.12
Wire Length (m)
2
Specification
Safety Ordinance for Cranes No. 219 conformity 24 main wires 6 stranded wires
Breaking Load (kN)
17.7(1.81tf)
Eye Part Width (mm)
80
Wire Diameter (phi mm)
6
Purpose
For boats and ships, fishing, cranes, civil engineering, general use
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Stone hanging
1
From Japan
On 2017-04-25 15:37:01
From the place where it became a bundle, you get stabbed in your hands with beards. Although it can not be helped if it is old, is not it wrong to do it? I have never purchased new items of other products, but even old ones I have are not shaving.
This review is about item#7659723.
When holding the retainer material
5
From Japan
On 2016-11-24 17:28:28
I worked safely using a powerful long shackle purchased together.
This review is about item#7659784.
Slinging
5
From Japan
On 2016-02-15 18:13:33
The price was cheap and could be used without problems.
This review is about item#07659802.
Steel frame production and injury during construction
3
From Japan
On 2015-12-02 18:15:12
The size of the rings at both ends is a little too big.
This review is about item#07659714.
Slinging
5
From Japan
On 2015-10-07 11:30:40
It was saved because it was hard to get things caulked temporarily by PL method
This review is about item#07659723.
It is used for unloading.
5
From Japan
On 2015-04-29 15:13:42
The price is cheap, it will be saved because it is available immediately after ordering.
This review is about item#07659802.
Carrying load
4
From Japan
On 2014-06-07 10:34:06
It seems that it was better than what we purchased at other companies we used.
This review is about item#07659854.
Used to hang heavy objects
4
From Japan
On 2013-10-15 15:19:42
I was able to use it with confidence because it was a solid build. I think that it is a good product.
This review is about item#07659881.
Concrete hopper work
4
From Japan
On 2013-06-19 16:42:04
Easy to use
This review is about item#08214272.
Used for pipelining, between processes.
5
From Japan
On 2008-11-27 23:16:51
It is cheaper than the workmanship of the ship's shop, but the delivery date is five days long. I will not make it in time.
This review is about item#07659811.