Buy more than* S$200* and get FREE SHIPPING

  • Jis Slinging Wire, Rate Difference6X24 O/O
  • Jis Slinging Wire, Rate Difference6X24 O/O
  • Jis Slinging Wire, Rate Difference6X24 O/O
  • Jis Slinging Wire, Rate Difference6X24 O/O

Jis Slinging Wire, Rate Difference6X24 O/O 9mmx1m

4.44 (9)
Item.#
07659766
Mfr.#
9mmx1m
Package Qty.
1PC
Ship pack of
1
13.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
200
Rough Unit Mass (kg/m)
0.269
Wire Length (m)
1
Purpose
For boats and ships, fishing, cranes, civil engineering, general use
Breaking Load (kN)
39.9(4.07tf)
Eye Part Width (mm)
100
Wire Diameter (phi mm)
9
Specification
Safety Ordinance for Cranes No. 219 conformity 24 main wires 6 stranded wires
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Retaining member installation work at the time
5
From Japan
On 2016-11-24 17:28:28
Use the powerful length shackle purchased together was able to work safely.
This review is about item#7659784.
Slinging
5
From Japan
On 2016-02-15 18:13:33
Price was usable without cheap problem.
This review is about item#07659802.
At the time of steel fabrication and construction slinging
3
From Japan
On 2015-12-02 18:15:12
The size of the Hoop both ends, a little too large.
This review is about item#07659714.
Slinging
5
From Japan
On 2015-10-07 11:30:40
One o'clock in the PL method, only it will be saved because it was difficult to come by those who caulked
This review is about item#07659723.
We use for unloading.
5
From Japan
On 2015-04-29 15:13:42
Price is cheap, it will be saved so quickly into the hand after the order.
This review is about item#07659802.
Transportation of cargo
4
From Japan
On 2014-06-07 10:34:06
I want better than that of the purchased at other companies that had been using until now.
This review is about item#07659854.
Used to hang a heavy object
4
From Japan
On 2013-10-15 15:19:42
It was safe to use because it is making the firm. I think that it is good goods.
This review is about item#07659881.
Hopper work of ready-mixed concrete
4
From Japan
On 2013-06-19 16:42:04
Easy to use
This review is about item#08214272.
When the pipe of processing, used to move between steps.
5
From Japan
On 2008-11-27 23:16:51
Although cheaper than the processed products of Funaguya, delivery time is 5 days long. Not in time to hurry.
This review is about item#07659811.