Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Out Stand Wire Winding Flemish
  • Out Stand Wire Winding Flemish
  • Out Stand Wire Winding Flemish

Out Stand Wire Winding Flemish 6mmx1m

5.00 (3)
Item.#
07659906
Mfr.#
6mmx1m
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
If objects that are fixed to the main body are hanging, they cannot be hung
Rough Unit Mass (kg/m)
0.12
Wire Diameter (phi mm)
6
Breaking Load (kN)
17.7(1.81tf)
Wire Length (m)
1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2014-02-28 14:12:37
There was no problem at all in use. Delivery time was saved soon!
This review is about item#07659967.
Truck tightening
5
From Japan
On 2013-06-21 22:24:51
If there is a discount day for this product
This review is about item#07660037.
A ball
5
From Japan
On 2013-05-30 22:12:06
It is better if A simple on one side
This review is about item#07659951.