Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Out Stand Wire Winding Flemish
  • Out Stand Wire Winding Flemish
  • Out Stand Wire Winding Flemish

Out Stand Wire Winding Flemish 9mmx1m

5.00 (3)
Item.#
07659951
Mfr.#
9mmx1m
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
If objects that are fixed to the main body are hanging, they cannot be hung
Rough Unit Mass (kg/m)
0.269
Wire Diameter (phi mm)
9
Breaking Load (kN)
39.9(4.07tf)
Wire Length (m)
1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2014-02-28 14:12:37
There was no problem at all in use. Delivery time was saved soon!
This review is about item#07659967.
Truck tightening
5
From Japan
On 2013-06-21 22:24:51
If there is a discount day for this product
This review is about item#07660037.
A ball
5
From Japan
On 2013-05-30 22:12:06
It is better if A simple on one side
This review is about item#07659951.