Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Out Stand Wire Winding Flemish
  • Out Stand Wire Winding Flemish
  • Out Stand Wire Winding Flemish

Out Stand Wire Winding Flemish 12mm x 5m

5.00 (3)
Item.#
07660082
Mfr.#
12mm x 5m
Package Qty.
1PC
Ship pack of
1
34.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
If objects that are fixed to the main body are hanging, they cannot be hung
Rough Unit Mass (kg/m)
0.478
Wire Diameter (phi mm)
12
Breaking Load (kN)
71.0(7.24tf)
Wire Length (m)
5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2014-02-28 14:12:37
In use, there was no problem at all. Delivery time also was saved soon!
This review is about item#07659967.
Track of the tie-down
5
From Japan
On 2013-06-21 22:24:51
If this product is also a discount of day there
This review is about item#07660037.
Ball cliff
5
From Japan
On 2013-05-30 22:12:06
Better if it contains A simple on one side
This review is about item#07659951.