Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lightweight Shackle, Straight Type, U-ShapedBolt Type
  • Lightweight Shackle, Straight Type, U-ShapedBolt Type
  • Lightweight Shackle, Straight Type, U-ShapedBolt Type

Lightweight Shackle, Straight Type, U-ShapedBolt Type RS-5t

Item.#
07660091
Mfr.#
RS-5t
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
As multi-purpose joining bracket. For cargo work.
Finishing Material
Special alloy steel
Working Load (t)
5
Dimensions L (mm)
120
Weight (kg)
1.86
TRUSCO Part Number
331-9491
Specification
Bolt nut lock type
Dimensions D (mm)
55
Standard Working Load (t)
5
Attachment
Bolt Type
Dimension d (mm)
55
Dimensions d3 (mm)
26
Dimensions d1 (mm)
22
Dimensions b1 (mm)
44
Dimension D1 (mm)
22
Dimensions B (mm)
44
Dimension t (mm)
22
Dimension L1 (mm)
120