Buy more than* S$200* and get FREE SHIPPING

  • Lightweight Shackle, Straight Type, U-ShapedBolt Type
  • Lightweight Shackle, Straight Type, U-ShapedBolt Type
  • Lightweight Shackle, Straight Type, U-ShapedBolt Type

Lightweight Shackle, Straight Type, U-ShapedBolt Type RS-8t

Item.#
07660107
Mfr.#
RS-8t
Package Qty.
1PC
Ship pack of
1
94.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As multi-purpose joining bracket. For cargo work.
Finishing Material
Special alloy steel
Dimensions b1 (mm)
50
Dimension D1 (mm)
26
Dimensions B (mm)
50
Dimension t (mm)
26
Dimension L1 (mm)
144
Working Load (t)
8
Dimensions L (mm)
144
Attachment
Bolt type
Weight (kg)
3.26
TRUSCO Part Number
331-9504
Specification
Bolt nut lock type
Dimensions D (mm)
66
Standard Working Load (t)
8
Dimension d (mm)
66
Dimensions d3 (mm)
30
Dimensions d1 (mm)
26