Buy more than* S$200* and get FREE SHIPPING

  • Lightweight Shackle, Round Type, O-shaped, Bolt Type
  • Lightweight Shackle, Round Type, O-shaped, Bolt Type
  • Lightweight Shackle, Round Type, O-shaped, Bolt Type

Lightweight Shackle, Round Type, O-shaped, Bolt Type RB-5t

5.00 (1)
Item.#
07660125
Mfr.#
RB-5t
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special alloy steel
Dimension t (mm)
22
Working Load (t)
5
Weight (kg)
2.58
Dimension B1 (mm)
88
Dimensions d1 (mm)
26
Dimensions D (mm)
55
Specification
Bolt nut lock type
Dimension d (mm)
26
Dimensions L (mm)
156
TRUSCO Part Number
331-9261
Dimensions d3 (mm)
26
Dimensions B (mm)
44
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:40:08
It became possible to snap a sling smoothly.
This review is about item#7660134.