Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lightweight Shackle, Round Type, O-shaped, Bolt Type
  • Lightweight Shackle, Round Type, O-shaped, Bolt Type
  • Lightweight Shackle, Round Type, O-shaped, Bolt Type

Lightweight Shackle, Round Type, O-shaped, Bolt Type RB-10t

5.00 (1)
Item.#
07660143
Mfr.#
RB-10t
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material
Special alloy steel
Working Load (t)
10
Weight (kg)
7.44
Dimension B1 (mm)
120
Dimensions d1 (mm)
36
Dimensions D (mm)
80
Dimension d (mm)
36
Specification
Bolt nut lock type
Dimensions L (mm)
210
TRUSCO Part Number
331-9237
Dimensions d3 (mm)
36
Dimensions B (mm)
65
Dimension t (mm)
30
Purpose
As multi-purpose joining bracket. For cargo work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:40:08
It became possible to snap a sling smoothly.
This review is about item#7660134.