Buy more than* S$200* and get FREE SHIPPING

  • Super Alloy Shackles
  • Super Alloy Shackles
  • Super Alloy Shackles

Super Alloy Shackles TS-1.7t

Item.#
07660152
Mfr.#
TS-1.7t
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Bolt nut lock type
Dimension L1 (mm)
40
Weight (kg)
0.19
Dimensions d1 (mm)
10
Dimensions D (mm)
25
Dimension t (mm)
10
Working Load (t)
1.7
Dimensions d3 (mm)
12
Dimensions B (mm)
17