Buy more than* S$200* and get FREE SHIPPING

  • Super Alloy Shackles
  • Super Alloy Shackles
  • Super Alloy Shackles

Super Alloy Shackles TS-2.5t

Item.#
07660161
Mfr.#
TS-2.5t
Package Qty.
1PC
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Bolt nut lock type
Working Load (t)
2.5
Dimension B1 (mm)
36
Dimensions L (mm)
63
Dimensions d1 (mm)
13
Dimensions D (mm)
32
Dimension L1 (mm)
48
Weight (kg)
0.34
Dimension d (mm)
14
Dimensions d3 (mm)
16
Dimensions B (mm)
20
Dimension t (mm)
13