Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Alloy Shackles
  • Super Alloy Shackles
  • Super Alloy Shackles

Super Alloy Shackles TS-4t

Item.#
07660177
Mfr.#
TS-4t
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Bolt nut lock type
Weight (kg)
0.63
Dimension d (mm)
19
Dimensions d3 (mm)
19
Dimensions B (mm)
26
Dimension t (mm)
16
Working Load (t)
4
Dimension B1 (mm)
45
Dimensions L (mm)
80
Dimensions d1 (mm)
16
Dimensions D (mm)
40
Dimension L1 (mm)
64