|
Super Alloy Shackles TB-2.5t
- Item.#
- 07660195
- Mfr.#
- TB-2.5t
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Bolt nut lock type
- Dimension d (mm)
- 14
- Dimensions d3 (mm)
- 16
- Dimensions B (mm)
- 20
- Dimension t (mm)
- 13
- Working Load (t)
- 2.5
- Dimension B1 (mm)
- 36
- Dimensions L (mm)
- 63
- Dimensions d1 (mm)
- 13
- Dimensions D (mm)
- 32
- Dimension L1 (mm)
- 48
- Weight (kg)
- 0.44
|
Customers Who Viewed This Item Also Viewed