Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super Alloy Shackles
  • Super Alloy Shackles
  • Super Alloy Shackles

Super Alloy Shackles TB-4t

Item.#
07660204
Mfr.#
TB-4t
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Specification
Bolt nut lock type
Dimension d (mm)
19
Dimensions d3 (mm)
19
Dimensions B (mm)
26
Dimension t (mm)
16
Working Load (t)
4
Dimension B1 (mm)
45
Dimensions L (mm)
80
Dimensions d1 (mm)
16
Dimensions D (mm)
40
Dimension L1 (mm)
64
Weight (kg)
0.85