Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type

Green Pin Shackle, Straight Type / U-ShapedScrew-In Type GPS-0.5t

5.00 (1)
Item.#
07660222
Mfr.#
GPS-0.5t
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Dimension L1 (mm)
29
Dimensions L (mm)
33
Finishing Material
Special alloy steel
TRUSCO Part Number
331-3778
Dimensions B (mm)
12
Standard Working Load (t)
0.5
Grade
6
Dimension d (mm)
7
Weight (kg)
0.050
Dimension B1 (mm)
20
Dimensions d3 (mm)
8
Dimensions D (mm)
17
Surface Processing
Body: Hot-dip galvanizing
Pin: Green paint (base: electroplating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2017-09-09 20:12:29
It is used for maintenance of the machine, hanging ability in a small but very good.
This review is about item#37167024.