Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type

Green Pin Shackle, Straight Type / U-ShapedScrew-In Type GPS-0.75t

5.00 (1)
Item.#
07660231
Mfr.#
GPS-0.75t
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Dimension d (mm)
9
Weight (kg)
0.09
Dimension B1 (mm)
21
Dimensions d3 (mm)
10
Dimensions D (mm)
21
Dimension L1 (mm)
32
Grade
6
Dimensions L (mm)
37
Finishing Material
Special alloy steel
TRUSCO Part Number
331-3786
Dimensions B (mm)
13.5
Standard Working Load (t)
0.75
Surface Processing
Body:hot-dipgalvanizing
Pin:Greenpaint(base:electroplating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2017-09-09 20:12:29
It is used for maintenance of the machine, hanging ability in a small but very good.
This review is about item#37167024.