Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type

Green Pin Shackle, Straight Type / U-ShapedScrew-In Type GPS-1t

5.00 (1)
Item.#
07660247
Mfr.#
GPS-1t
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Dimension L1 (mm)
37
Dimensions L (mm)
42
Finishing Material
Special alloy steels
TRUSCO Part Number
331-3808
Dimensions B (mm)
17
Standard Working Load (t)
1
Grade
6
Dimension d (mm)
10
Weight (kg)
0.14
Dimension B1 (mm)
26
Dimensions d3 (mm)
11
Dimensions D (mm)
23
Surface Processing
Body: galvanized steel plate Pin: green paint (undercoat: electro plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2017-09-09 20:12:29
It is used for maintenance of the machine, hanging ability in a small but very good.
This review is about item#37167024.