Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type
  • Green Pin Shackle, Straight Type / U-ShapedScrew-In Type

Green Pin Shackle, Straight Type / U-ShapedScrew-In Type GPS-2t

5.00 (1)
Item.#
07660265
Mfr.#
GPS-2t
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Dimension L1 (mm)
51
Dimensions L (mm)
55
Finishing Material
Special alloy steels
TRUSCO Part Number
331-3816
Dimensions B (mm)
22
Standard Working Load (t)
2
Grade
6
Dimension d (mm)
13.5
Weight (kg)
0.320
Dimension B1 (mm)
32
Dimensions d3 (mm)
16
Dimensions D (mm)
34
Surface Processing
Body: galvanized steel plate Pin: green paint (undercoat: electro plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2017-09-09 20:12:29
It is used for maintenance of the machine, hanging ability in a small but very good.
This review is about item#37167024.