Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type

Green Pin Shackle, Round Type / O-ShapedScrew-In Type GPB-0.5t

3.00 (1)
Item.#
07660283
Mfr.#
GPB-0.5t
Package Qty.
1PC
Ship pack of
1
9.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Working Load (t)
0.5
Weight (kg)
0.06
Dimension B1 (mm)
20
Dimensions d3 (mm)
8
Grade
6
Surface Processing
Body: galvanized steel plate Pin: green paint (undercoat: electro plating)
Dimension d (mm)
7
Dimensions L (mm)
33
Finishing Material
Special alloy steel
TRUSCO Part Number
331-3603
Dimensions B (mm)
12
Dimension L1 (mm)
29
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
forestry
3
From Japan
On 2014-05-23 14:47:23
It is safe even if you use good quality with cheaper price than anywhere
This review is about item#07660301.