Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type

Green Pin Shackle, Round Type / O-ShapedScrew-In Type GPB-0.75t

4.00 (2)
Item.#
07660292
Mfr.#
GPB-0.75t
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Working Load (t)
0.75
Weight (kg)
0.1
Dimension B1 (mm)
21
Dimensions d3 (mm)
10
Grade
6
Surface Processing
Body: galvanized steel plate Pin: green paint (undercoat: electro plating)
Dimension d (mm)
9
Dimensions L (mm)
37
Finishing Material
Special alloy steels
TRUSCO Part Number
331-3611
Dimensions B (mm)
13.5
Dimension L1 (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for wood unloading operation
5
From Japan
On 2017-12-19 16:27:34
It is good for finishing as well as price, compact and withstands heaviness. Even if it is dropped it is easy to understand because the pin is painted.
This review is about item#7660301.
forestry
3
From Japan
On 2014-05-23 14:47:23
It is safe even if you use good quality with cheaper price than anywhere
This review is about item#07660301.