Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type

Green Pin Shackle, Round Type / O-ShapedScrew-In Type GPB-1t

4.00 (2)
Item.#
07660301
Mfr.#
GPB-1t
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Dimension B1 (mm)
26
Dimensions d3 (mm)
11
Grade
6
Dimension d (mm)
10
Dimensions L (mm)
42
Surface Processing
Body: galvanized steel plate Pin: green paint (undercoat: electro plating)
Finishing Material
Special alloy steel
TRUSCO Part Number
331-3638
Dimensions B (mm)
17
Dimension L1 (mm)
36
Working Load (t)
1
Weight (kg)
0.15
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for wood unloading operation
5
From Japan
On 2017-12-19 16:27:34
It is good for finishing as well as price, compact and withstands heaviness. Even if it is dropped it is easy to understand because the pin is painted.
This review is about item#7660301.
forestry
3
From Japan
On 2014-05-23 14:47:23
It is safe even if you use good quality with cheaper price than anywhere
This review is about item#07660301.