Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type
  • Green Pin Shackle, Round Type / O-ShapedScrew-In Type

Green Pin Shackle, Round Type / O-ShapedScrew-In Type GPB-1.5t

4.00 (2)
Item.#
07660317
Mfr.#
GPB-1.5t
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Finishing Material
Special alloy steel
TRUSCO Part Number
331-3620
Dimensions B (mm)
19
Dimension L1 (mm)
43
Working Load (t)
1.5
Surface Processing
Body: galvanized steel plate Pin: green paint (undercoat: electro plating)
Weight (kg)
0.2
Dimension B1 (mm)
29
Dimensions d3 (mm)
13
Grade
6
Dimension d (mm)
11
Dimensions L (mm)
49
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for wood unloading operation
5
From Japan
On 2017-12-19 16:27:34
It is good for finishing as well as price, compact and withstands heaviness. Even if it is dropped it is easy to understand because the pin is painted.
This review is about item#7660301.
forestry
3
From Japan
On 2014-05-23 14:47:23
It is safe even if you use good quality with cheaper price than anywhere
This review is about item#07660301.