Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type

Green Pin Shackle, Round Type, O-shaped, Bolt Type GPBB-0.5t

Item.#
07660335
Mfr.#
GPBB-0.5t
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Finishing Material
Special alloy steel
Working Load (t)
0.5
Weight (kg)
0.06
Dimension B1 (mm)
20
Dimensions B (mm)
12
Dimension L1 (mm)
29
Surface Processing
Body:hot-dipgalvanizing
Pin:Greenpaint(base:electroplating)
Attachment
Bolt Type
Dimension d (mm)
7
Dimensions L (mm)
33
TRUSCO Part Number
331-3689
Dimensions d3 (mm)
8
Grade
6
Purpose
As multi-purpose joining bracket. For cargo work.