Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type

Green Pin Shackle, Round Type, O-shaped, Bolt Type GPBB-0.75t

Item.#
07660344
Mfr.#
GPBB-0.75t
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Finishing Material
Special alloy steel
Dimensions B (mm)
13.5
Dimension L1 (mm)
32
Working Load (t)
0.75
Weight (kg)
0.12
Dimension B1 (mm)
22
Surface Processing
Body: molten zinc Mekkipin: Green paint (base: electroplating)
Attachment
Bolt Type
Dimensions d3 (mm)
10
Grade
6
Dimension d (mm)
9
Dimensions L (mm)
37
TRUSCO Part Number
331-3697
Purpose
As multi-purpose joining bracket. For cargo work.