Buy more than* S$200* and get FREE SHIPPING

  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type

Green Pin Shackle, Round Type, O-shaped, Bolt Type GPBB-1t

Item.#
07660353
Mfr.#
GPBB-1t
Package Qty.
1PC
Ship pack of
1
22.91 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Finishing Material
Special alloy steel
Dimensions L (mm)
42
TRUSCO Part Number
331-3719
Dimensions d3 (mm)
11
Grade
6
Dimension d (mm)
10
Purpose
As multi-purpose joining bracket. For cargo work.
Attachment
Bolt Type
Working Load (t)
1
Weight (kg)
0.16
Dimension B1 (mm)
26
Dimensions B (mm)
17
Dimension L1 (mm)
36
Surface Processing
Body:hot-dipgalvanizing
Pin:Greenpaint(base:electroplating)