Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type
  • Green Pin Shackle, Round Type, O-shaped, Bolt Type

Green Pin Shackle, Round Type, O-shaped, Bolt Type GPBB-1.5t

Item.#
07660362
Mfr.#
GPBB-1.5t
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Safety Rate
6 times
Finishing Material
Special alloy steel
Dimension L1 (mm)
43
Working Load (t)
1.5
Weight (kg)
0.22
Dimension B1 (mm)
29
Dimensions B (mm)
19
Surface Processing
Body: molten zinc Mekkipin: Green paint (base: electroplating)
Attachment
Bolt Type
Grade
6
Dimension d (mm)
11
Dimensions L (mm)
49
TRUSCO Part Number
331-3701
Dimensions d3 (mm)
13
Purpose
As multi-purpose joining bracket. For cargo work.